Skip to Main Content
customer-service Help
Clinton

Family Practice Table w/ Stool, Maple Coat, Color: Royal Blue

Clinton Family Practice Table w/ Stool,  Maple Coat,  Color: Royal Blue 8890-1MP-3RB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,516.94
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,516.94

Clinton #8890-1MP-3RB Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For comfort, economy, overall functional and storage, there's nothing better than Clinton's Family Practice Tables. These versatile tables have many convenient features that make them perfect for private practice or clinic. Family Practice Tables are available in your choice of upholstery and laminate colors. See our color visualizer on our home page before ordering Premium, vinyl upholstery over 2" firm, foam padding (5 cm) Full 28.5" width for patient comfort (72 cm) Handy, pull-out, welded steel, step stool Air-spring adjustable backrest Coated, two position adjustable stirrups Pull-out leg rest on steel track Easy care all laminate base Color coordinated doors and top available Chip resistant edges 1 large side storage compartment with shelf Storage compartment is accessible from both sides (no right or left handed tables) 2 drawers with all steel slides Built with plywood and laminate panels that are California CARB II compliant Top sections are easily replaceable in the field Adjustable feet for leveling Paper dispenser included 400 lbs. load capacity under normal use (181 kg) Table 58"-72"L x 28.5"W x 31"H Step Stool 16.875"L x 19.5"W x 7.75"H

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Clinton #8890-1MP-3RB