Skip to Main Content
customer-service Help

Fashion Finish 36" Cabinet w/2 Doors, 2 Drawers Color: Arctic White

Clinton Fashion Finish 36" Cabinet w/2 Doors,  2 Drawers Color: Arctic White 8636-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,865.38
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Clinton #8636-1 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Base cabinet with 2 doors, 2 drawers and 2 adjustable shelves Easy-clean, thermofoil surfaces No front facing seams Units are pre-assembled to save installation time Fully adjustable, soft-close hinges Smooth glide, drawers with one-piece metal sides hold up to 75 lbs. Smart looking, easy-clean, satin finish pulls Choose from 5 contemporary finishes NOTE: Countertop MUST be ordered separately from base unit. 36"L x 18"W x 35"H

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #8636-1