Skip to Main Content
customer-service Help
Clinton

Fashion Finish, Molded Mobile Cabinet w/ 5 Drawers, Sunlight Oak

Clinton Fashion Finish,  Molded Mobile Cabinet w/ 5 Drawers,  Sunlight Oak 8950-AF-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,124.57
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,124.57

Clinton #8950-AF-5 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile cabinet with 5 drawers Easy-clean, all-laminate interior Tough, Fashion Finish thermofoil exterior with no front-facing seams One-piece, vacuum formed, gray haircell texture top rimmed on all four sides Smooth glide, drawers with one-piece metal sides and a load capacity of 75 lbs. Tough, plastic bumpers on each side of the base Cabinet is mounted on four, 3" swivel casters (two locking) Satin finish pulls 24.875W" x 18.375"D x 35.25"H

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #8950-AF-5