Clinton
FF Family Ready Room, Laminate 1GR, Postform P3, Cabinet 5, Color 3GM
- Zoro #: G400903342
- Mfr #: 8890-RRFF-1GR-P3-5-3GM

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5,992.80
Clinton #8890-RRFF-1GR-P3-5-3GM Specifications
- Zoro #: G400903342
- Mfr #: 8890-RRFF-1GR-P3-5-3GM
- Country of Origin (subject to change): United States
Description
Get Fashion Finish casework packaged with 5 additional, essential items for the ultimate in modern exam room function and decor. And best of all, it’s easy to order, durable enough for years of service. Save time and save money with this inclusive, exclusive offer from Clinton! (no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors) 8890 in your choice of laminate and upholstery colors 8348 Wall Cabinets in your choice of Fashion Finishes 8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.) 48P postform countertop in your choice of 3 colors 21335 in your choice of upholstery colors GS-3000 Single, Stainless Steel,* Glove Box Holder C-40B Premium, Padded, Side Chair in your choice of upholstery colors * Not MRI compatible 8890 Table—58"L / 72"L extended x 28.5"W x 31"H 8048-022 Base Cabinet with Sink—48"L x 18"D x 35"H 8248 Wall Cabinet—48"L x 12"D x 24"H C-40B Side Chair—20"W x 22"D x 32.5"H/seat TR-20S Waste Receptacle—14"D x 17.75"H GS-3000 Glove Box—10"L x 3.75"D x 5.5"H 21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Clinton #8890-RRFF-1GR-P3-5-3GM
Explore more
- Clinton FF Family Ready Room, Laminate 1MP, Postform P2, Cabinet 4, Color 3DT 8890-RRFF-1MP-P2-4-3DT
- Clinton XL Bariatric Table w/ Adj. Backrest & Drop Section Color: Country Mist 84430-34-3CM
- Clinton Power Ready Room, Postform P1, Cabinet 3, Upholstrey 3RB 81360-RR-1NT-P1-3-3RB
- Clinton Ped./TX Table, (2) DRS, (2) DWRS, Laminate Gray, Royal Blue 7840-1GR-3RB
- Clinton Sweet Dreams Candy Factory Treatment Table, Warm Gray 7370-71-3WG
- Clinton Power Ready Room, Postform P3, Cabinet 4, Upholstrey 3CM 81360-RR-1NT-P3-4-3CM
- Amico Sentinel Regulator - ANLG, CONT. High, Tubing Nipple, Ohmeda SSA-CHUT-OM
- Amico Sentinel Regulator - DGTL, CONT. 2 mode, Tubing Nipple, British SSD-C2UT-BM
- Graham-Field Laryngeal Mirror, 14Mm Gowllands 1192-1#0
- Clinton Medical Carts & Cabinets