Skip to Main Content
customer-service Help

FF Family Ready Room, Laminate 1SG, Postform P2, Cabinet 2, Color 3BK

  • Zoro #: G900903422
  • Mfr #: 8890-RRFF-1SG-P2-2-3BK
Clinton FF Family Ready Room,  Laminate 1SG,  Postform P2,  Cabinet 2,  Color 3BK 8890-RRFF-1SG-P2-2-3BK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5,759.53
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Clinton #8890-RRFF-1SG-P2-2-3BK Specifications

  • Zoro #: G900903422
  • Mfr #: 8890-RRFF-1SG-P2-2-3BK
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Get Fashion Finish casework packaged with 5 additional, essential items for the ultimate in modern exam room function and decor. And best of all, it’s easy to order, durable enough for years of service. Save time and save money with this inclusive, exclusive offer from Clinton! (no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors) 8890 in your choice of laminate and upholstery colors 8348 Wall Cabinets in your choice of Fashion Finishes 8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.) 48P postform countertop in your choice of 3 colors 21335 in your choice of upholstery colors GS-3000 Single, Stainless Steel,* Glove Box Holder C-40B Premium, Padded, Side Chair in your choice of upholstery colors * Not MRI compatible 8890 Table—58"L / 72"L extended x 28.5"W x 31"H 8048-022 Base Cabinet with Sink—48"L x 18"D x 35"H 8248 Wall Cabinet—48"L x 12"D x 24"H C-40B Side Chair—20"W x 22"D x 32.5"H/seat TR-20S Waste Receptacle—14"D x 17.75"H GS-3000 Glove Box—10"L x 3.75"D x 5.5"H 21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #8890-RRFF-1SG-P2-2-3BK