Skip to Main Content
customer-service Help
Clinton

General Ultrasound Table with Three-Section Top Color: GunMetal

Clinton General Ultrasound Table with Three-Section Top Color: GunMetal 80063-3GM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6,099.48
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $6,099.48

Clinton #80063-3GM Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Three-piece top with pneumatic adjustable backrest and manual footrest Footrest is adjustable from either side and lowers up to 80º from flat position Trendelenburg/Reverse Trendelenburg plus or minus 15 º Easy-to-use hand control All-welded base and top frame Unobstructed base design Dual column lift system adds rigidity Paper dispenser included Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1 Optional side rails & casters available 34" wide model available Model 80063: 500 lbs load capacity under normal use Overall 76"L x 27"W x 21.5" – 37.5"H Backrest 38"L x 27"W Footrest 13"L x 27"W

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #80063-3GM