Skip to Main Content
customer-service Help

Molded Top, Mobile Treatment Cabinet with 5 Drawers, Gray

Clinton Molded Top,  Mobile Treatment Cabinet with 5 Drawers,  Gray 8950-A-1GR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$920.16
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $920.16

Clinton #8950-A-1GR Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile cabinet with 5 drawers Easy-clean, all-laminate construction One-piece, vacuum formed, gray haircell texture top rimmed on all four sides Smooth glide, drawers with one-piece metal sides and a load capacity of 75 lbs. Tough chip resistant edgebanding Tough, plastic bumpers on each side of the base Cabinet is mounted on four, 3" swivel casters (two locking) Satin finish pulls 24.875W" x 18.375"D x 35.25"H

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #8950-A-1GR