customer-service Help
Clinton

Multi-Use, Ultrasound Table with Stirrups Color: GunMetal

Clinton Multi-Use,  Ultrasound Table with Stirrups Color: GunMetal 80069-3GM
Tap to zoom
Hover or click to zoom
$6,858.75
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $6,858.75

Clinton #80069-3GM Specifications

  • Country of Origin (subject to change): United States

Description

Three-piece top with pneumatic adjustable backrest, manual footrest, and stirrups Footrest is adjustable from either side and lowers up to 80o from flat position Trendelenburg/Reverse Trendelenburg plus or minus 15 o Easy-to-use hand control All-welded base and top frame Unobstructed base design Dual column lift system adds rigidity Paper dispenser included Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1 Optional side rails & casters available 34" wide model available Model 80069: 500 lbs load capacity under normal use Overall 76"L x 27"W x 21.5" – 37.5"H Backrest 38"L x 27"W Footrest 12"L x 18.5"W

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Clinton #80069-3GM