Skip to Main Content
customer-service Help
Clinton

Open Base, Power Imaging Table w/ Window Drop Color: Slate Blue

Clinton Open Base,  Power Imaging Table w/ Window Drop Color: Slate Blue 85100-3SB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,856.38
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $3,856.38

Clinton #85100-3SB Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Features flat top with 10" x 10" hinged imaging window section with metal slide latch Electric power height adjustment with foot control Ultra-strong, uni-frame base and top construction Heavy duty, all welded, lift mechanism Durable gray powder-coated steel frame Self-lubricating pivot points Smooth 110 volt electric height adjustment Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1 Hands-free low voltage foot control Easy service, self contained, electrical components Rounded corner, upholstered top 2" ultra-firm padding Low height may help achieve ADA tax credit Customize with options Made by Clinton Industries 500 lbs. (227 kg) load capacity under normal use Overall 72"L x 27"W x 18" – 35"H

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #85100-3SB