Skip to Main Content
customer-service Help
Clinton

Padded Blood Chair with Padded Flip Arm & Drawer, Wedgewood

Clinton Padded Blood Chair with Padded Flip Arm & Drawer,  Wedgewood 6059-U-3WW
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$910.97
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $910.97

Clinton #6059-U-3WW Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Padded flip arm and armrest ClintonClean™ drawer top One-piece, all-plastic drawer Contemporary styling Gray powder-coated frame finish Adjustable height and depth flip arm Flip arm positions in place when in use, then flips out of the way for easy exit 2" contoured, padded seat and backrest Height adjustable armrest Non-marking, nylon glides Chair-mounted options available 300 lbs. load capacity under normal use (136 kg) IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended. Seat 17.5"W x 18"D x 18"H Overall 36"W x 26.5"D Arm Height Range 27" – 33" Arm Adjustments 6"

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #6059-U-3WW