Skip to Main Content
customer-service Help
Clinton

Panel Leg, Space Saver Table, Laminate Dark Cherry, Country Mist

Clinton Panel Leg,  Space Saver Table,  Laminate Dark Cherry,  Country Mist 8850-1DC-3CM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,049.23
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,049.23

Clinton #8850-1DC-3CM Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Premium, vinyl upholstery over 2" firm, foam padding (5 cm) Full 28.5" width for patient comfort (73.39 cm) Pneumatic backrest adjusts from either side Pull-out, slate gray, laminate leg rest on steel track Easy care, all laminate, panel leg construction Chip resistant edges Built with plywood and laminate panels that are California CARB II compliant Top sections are easily replaceable in the field Adjustable feet for leveling Paper dispenser included 400 lbs. (181.43 kg) load capacity under normal use Overall 58"-72"L x 28.5"W x 31"H

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #8850-1DC-3CM