Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ped./TX Table, (2) Door, Laminate Gray, Desert Tan

  • Zoro #: G000923221
  • Mfr #: 7820-1GR-3DT
$3,645.49
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Clinton #7820-1GR-3DT Specifications

  • Zoro #: G000923221
  • Mfr #: 7820-1GR-3DT
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TABLE FEATURES Comfortable work height of 36" Top is rimmed on three sides for safety Top's front and back rim edges are beveled and the corners rounded for safety Easy-clean, replaceable center pad Built-in infantometer with folding ends for measuring height Easy access to weight, measurement and storage Choose to access paper dispenser from either end Recessed front toe kick Easy-clean all laminate base Two door storage Optional door locks available One adjustable shelf Optional Select Series color graphics can be applied to table SCALE FEATURES Dependable, accurate Doran® scale Easy-read digital display Auto calibration on start-up Auto shut-off Electric or battery operation (6 AA batteries required) Weights in increments of lbs., ozs. or kilos Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs. 43"L x 24"W x 36"H

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #7820-1GR-3DT