- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Diagnostic Equipment
- /
- Diagnostic and Monitoring Instruments and Supplies
- /
- Ped./TX Table, (2) DRS, (2) DWRS, Laminate Gray, Warm Gray
Clinton
Ped./TX Table, (2) DRS, (2) DWRS, Laminate Gray, Warm Gray
- Zoro #: G100924081
- Mfr #: 7840-1GR-3WG

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4,039.82
Clinton #7840-1GR-3WG Specifications
- Zoro #: G100924081
- Mfr #: 7840-1GR-3WG
- Country of Origin (subject to change): United States
Description
TABLE FEATURES Comfortable work height of 36" Top is rimmed on three sides for safety Top's front and back rim edges are beveled and the corners rounded for safety Easy-clean, replaceable center pad Built-in infantometer with folding ends for measuring height Easy access to weight, measurement and storage Choose to access paper dispenser from either end Recessed front toe kick Easy-clean all laminate base Two drawers and two door storage areas Optional drawer and door locks available Optional Select Series color graphics can be applied to table SCALE FEATURES Dependable, accurate Doran® scale Easy-read digital display Auto calibration on start-up Auto shut-off Electric or battery operation (6 AA batteries required) Weights in increments of lbs., ozs. or kilos Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs. 43"L x 24"W x 36"H
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Clinton #7840-1GR-3WG
Explore more
- CLINTON XL Open Base Bariatric, Straight Top Table Color: Burgundy 84100-34-3BG
- CLINTON Table w/ 4-Doors, Laminate Gray, Royal Blue 9704-27-1GR-3RB
- CLINTON Flat Top Treatment Table w/ Drawers, Dark Cherry Finish, Wedgewood 1300-30-1DC-3WW
- CLINTON Open Base Power Table with Adjustable Backrest Color: Country Mist 80200-3CM
- CLINTON Shrouded XL Bariatric Power Table w/ Adj. Backrest Color: Wedgewood 84208-40-3WW
- CLINTON Ped./TX Table, (2) Door, Laminate Slate Gray, Slate Blue 7820-1SG-3SB
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal 3010-30-3GM
- CLINTON Flat Top Straight Line Treatment Table, Desert Tan 3100-30-3DT
- CLINTON Panel Leg Couch w/ Full Shelf, w/adj. head Gray, Black 3710-15-1GR-3BK
- MEDM INC Taylor Urns 520SA Cultured Onyx Cremation Olympus Adult Urn; Sapphire 520SA
- GRAFCO Eye Chart, Kindergarten, 14X9 20' Distance, 1263
- Clinton Diagnostic and Monitoring Instruments and Supplies