Clinton
Ped./TX Table, Shelf, Laminate Dark Cherry, GunMetal
- Zoro #: G000922583
- Mfr #: 7810-1DC-3GM
Hover or click to zoom Tap to zoom
$3,660.71
Subtotal: $3,660.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Clinton #7810-1DC-3GM Specifications
- Zoro #: G000922583
- Mfr #: 7810-1DC-3GM
- Country of Origin (subject to change): United States
Description
TABLE FEATURESComfortable work height of 36Top is rimmed on three sides for safetyTop's front and back rim edges are beveled and the corners rounded for safetyEasy-clean, replaceable center padBuilt-in infantometer with folding ends for measuring heightEasy access to weight, measurement and storageChoose to access paper dispenser from either endRecessed front toe kickEasy-clean all laminate baseOpen storage areas plus one drawerOptional drawer lock availableOptional Select Series color graphics can be applied to tableSCALE FEATURESDependable, accurate Doran® scaleEasy-read digital displayAuto calibration on start-upAuto shut-offElectric or battery operation (6 AA batteries required)Weights in increments of lbs., ozs. or kilosMinimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.43"L x 24"W x 36"H
Reviews of Clinton #7810-1DC-3GM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLINTON Open Base Imaging Table w/ Window Drop & Adj. Back Color: Black 85200-3BK
- CLINTON Classic Series TX Table w/ Shelving, Natural Finish, Wedgewood 1030-27-1NT-3WW
- CLINTON Ped./TX Table, (2) Door, (1) Drawer, Laminate Maple, Royal Blue 7830-1MP-3RB
- CLINTON Cabinet TX Table w/ Sliding DRS, Laminate Dark Cherry, Black 9044-30-1DC-3BK
- CLINTON Labeled, Opaque Plastic, Animal Pals, Sundry Jars T-66
- CLINTON Flat, STR Line TX Table w/ Shelving, Natural Finish, Burgundy 300-30-1NT-3BG
- CLINTON Couch w/ Sliding Doors w/ Adj. Headrest, Dark Cherry, Burgundy 3770-15-1DC-3BG
- CLINTON Couch w/ Sliding Doors w/ Adj. Headrest, Dark Cherry, Slate Blue 3770-15-1DC-3SB
- CLINTON Treatment Table with Stool, Laminate Gray, Slate Blue 9133-27-1GR-3SB
- CLINTON Imaging Table with Fowler Back and Drop Window Color: Black 80072-3BK
- HAUSMANN Proteam - Cabinet Table, Wild Cherry, Red A9073-5904-726
- Clinton Diagnostic and Monitoring Instruments and Supplies