Skip to Main Content
customer-service Help

Ped./TX Table, Shelf, Laminate Gray, Slate Blue

Clinton Ped./TX Table,  Shelf,  Laminate Gray,  Slate Blue 7810-1GR-3SB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,219.47
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Clinton #7810-1GR-3SB Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TABLE FEATURES Comfortable work height of 36 Top is rimmed on three sides for safety Top's front and back rim edges are beveled and the corners rounded for safety Easy-clean, replaceable center pad Built-in infantometer with folding ends for measuring height Easy access to weight, measurement and storage Choose to access paper dispenser from either end Recessed front toe kick Easy-clean all laminate base Open storage areas plus one drawer Optional drawer lock available Optional Select Series color graphics can be applied to table SCALE FEATURES Dependable, accurate Doran® scale Easy-read digital display Auto calibration on start-up Auto shut-off Electric or battery operation (6 AA batteries required) Weights in increments of lbs., ozs. or kilos Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs. 43"L x 24"W x 36"H

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #7810-1GR-3SB