Skip to Main Content
customer-service Help

Power Ready Room, Postform P3, Cabinet 2, Upholstrey 3WW

Clinton Power Ready Room,  Postform P3,  Cabinet 2,  Upholstrey 3WW 81360-RR-1DC-P3-2-3WW
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8,741.49
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Clinton #81360-RR-1DC-P3-2-3WW Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Power up your exam room in no time with a complete exam room that’s one of the most affordable in it’s class. Clinton’s Power Ready Room highlights a dependable power treatment table and our latest in upscale casework along with other essentials to complete the space —all at a sharp package price. Save time and save money with this inclusive, exclusive offer from Clinton! (no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors) • 81360 in your choice of upholstery colors • 8348 Wall Cabinets in your choice of Fashion Finishes • 8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.) • 48P Postform Top in your choice of color • 2135 in your choice of upholstery colors • GS-3000 Single, Stainless Steel,* Glove Box Holder • TR-20S 20-Quart, Medium Round, Stainless Steel,* Waste Receptacle • C-40B Premium, Padded, Side Chair in your choice of upholstery colors * Not MRI compatible 81360 Power Table—76"L x 27"W x 21"–34"H range 8348 Wall Cabinet—48"L x 12"D x 24"H 8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H 48P Countertop—48"L x 19"D x 3.5"H 2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range GS-3000 Glove Box—10"L x 3.75"D x 5.5"H TR-20S Trash Receptacle—14" D x 17.75"H C-40B Side Chair—17.5"W x 18"D x 18" H/seat

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #81360-RR-1DC-P3-2-3WW