Clinton
Power Ready Room, Postform P3, Cabinet 4, Upholstrey 3WW
- Zoro #: G800903782
- Mfr #: 81360-RR-1NT-P3-4-3WW
Hover or click to zoom Tap to zoom
$9,215.06
Subtotal: $9,215.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Clinton
- MFR #81360-RR-1NT-P3-4-3WW
- Zoro #G800903782
- Country of OriginUnited States
- Category Medical Carts & Cabinets
Description
Power up your exam room in no time with a complete exam room that’s one of the most affordable in it’s class. Clinton’s Power Ready Room highlights a dependable power treatment table and our latest in upscale casework along with other essentials to complete the space —all at a sharp package price. Save time and save money with this inclusive, exclusive offer from Clinton! (no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors) • 81360 in your choice of upholstery colors • 8348 Wall Cabinets in your choice of Fashion Finishes • 8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.) • 48P Postform Top in your choice of color • 2135 in your choice of upholstery colors • GS-3000 Single, Stainless Steel,* Glove Box Holder • TR-20S 20-Quart, Medium Round, Stainless Steel,* Waste Receptacle • C-40B Premium, Padded, Side Chair in your choice of upholstery colors * Not MRI compatible 81360 Power Table—76"L x 27"W x 21"–34"H range 8348 Wall Cabinet—48"L x 12"D x 24"H 8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H 48P Countertop—48"L x 19"D x 3.5"H 2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range GS-3000 Glove Box—10"L x 3.75"D x 5.5"H TR-20S Trash Receptacle—14" D x 17.75"H C-40B Side Chair—17.5"W x 18"D x 18" H/seat
Reviews of Clinton #81360-RR-1NT-P3-4-3WW
Explore more
- CLINTON Mobile Cabinet w/ 2 Doors & 2 Drawers, Slate Gray 8922-1SG
- CLINTON 48" Postform Countertop Color: Meteorite 48P-P2
- CLINTON Cabinet w/ 6 Doors & 3 Drawers, Maple Top, Dark Cherry Cabinet 8072-0MP-1DC
- CLINTON School Nurse Ready Room, Laminate Gray, Desert Tan (21335) 3600-27-RR-1GR-3DT
- CLINTON Pediatric/Cool Pals Phlebotomy Cart 67231
- CLINTON Molded Top, Mobile Treatment Cabinet with 5 Drawers, Dark Cherry 8950-A-1DC
- CLINTON E-Series Ready Room, Postform P3, Cabinet 1, Upholstrey 3SB 86300-RR-1DC-P3-1-3SB
- CLINTON Power Ready Room, Postform P1, Cabinet 2, Upholstrey 3WW 81360-RR-1DC-P1-2-3WW
- CLINTON Power Ready Room, Postform P2, Cabinet 5, Upholstrey 3BG 81360-RR-1NT-P2-5-3BG
- OMNIMED Single Door Extra Wide Wall Storage Cabinet With Key Lock in Light Gra 291611-LG
- AEK 32Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 32 EN9370
- Clinton Medical Carts & Cabinets