Skip to Main Content
customer-service Help
Clinton

Recliner Series Hi-Lo Blood Drawing Chair, Black

Clinton Recliner Series Hi-Lo Blood Drawing Chair,  Black 6810-3BK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5,171.41
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $5,171.41

Clinton #6810-3BK Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Smooth, fully electric reclining and height adjustment Self leveling arms and synchronized footrest that move with chair's seat and backrest Keeps patients comfortable and may better accommodate patients who may faint during a procedure Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1 Hand controller All-welded, steel, neutral gray powder-coated frame Heavy duty, all-welded, steel frame Padded seat, backrest, armrests and footrest Armrests flip up out of the way for easy entry and exit Adjustable foot levelers Easy-clean, durable, stain-resistant vinyl 375 lbs. load capacity under normal use (170 kg) IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended. All blood drawing products are non-returnable unless they are unused in unopened, original packaging. Seat 20.5"W x 17"D x 22 – 30 height range Back 20"W x 32"D x 25º – 75º back angle Footrest 19.5"W 14"D x 5º – 90º footrest angle Overall    35"W x 50"D x 35"Retracted / 66" Extended 21" between armrests

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #6810-3BK