Skip to Main Content
customer-service Help

Shrouded, Power Table with Adjustable Backrest Color: Wedgewood

Clinton Shrouded,  Power Table with Adjustable Backrest Color: Wedgewood 81200-3WW
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,958.08
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $3,958.08

Clinton #81200-3WW Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pneumatic backrest is adjustable from either side and raises 80 degrees from flat Easy-clean, ABS plastic enclosed lift Electric power height adjustment with foot control Ultra-strong, uni-frame base and top construction Heavy duty, all welded, lift mechanism Durable gray powder-coated steel frame Self-lubricating pivot points Smooth 110 volt electric height adjustment Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1 Hands-free low voltage foot control Easy service, self contained, electrical components Seamless, rounded corner, upholstered top 2" (5 cm) ultra-firm padding Low height may help achieve ADA tax credit Customize with options Made by Clinton Industries 500 lbs. (227 kg) load capacity under normal use Overall 76"L x 27"W x 21" – 34"H Backrest 38"L x 27"W

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #81200-3WW