Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Shrouded XL Bariatric Power Table w/Drop Section Color: Wedgewood

  • Zoro #: G000922958
  • Mfr #: 84438-34-3WW
$4,568.56
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Clinton #84438-34-3WW Specifications

  • Zoro #: G000922958
  • Mfr #: 84438-34-3WW
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra wide, bariatric model with choice of two widths Dual-cylinder, pneumatic backrest is adjustable from either side and raises 80 degrees from flat Drop Section is adjustable from either side and raises 80 degrees from flatEasy-clean ABS plastic enclosed lift Electric power height adjustment with foot control Ultra-strong, uni-frame base and top construction Heavy duty, all welded, lift mechanism Durable gray powder-coated steel frame Self-lubricating pivot points Smooth 110 volt electric height adjustment Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1 Hands-free low voltage foot control Easy service, self contained, electrical components Seamless, rounded corner, upholstered top 2" (5 cm) ultra-firm padding Low height may help achieve ADA tax credit Customize with options Made by Clinton Industries 600 lbs. (272 kg) load capacity under normal use Overall 76"L x 34"W x 21" – 34"H Backrest 38"L x 34"W Drop Section 13"L x 34"W

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #84438-34-3WW