Skip to Main Content
customer-service Help
Clinton

Step-Up, Space Saver Table, Laminate Maple, Slate Blue

Clinton Step-Up,  Space Saver Table,  Laminate Maple,  Slate Blue 8844-1MP-3SB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,302.04
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,302.04

Clinton #8844-1MP-3SB Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Premium, vinyl upholstery over 2" firm, foam padding (5 cm) Full 28.5" width for patient comfort (72 cm) Pneumatic backrest adjusts from either side Pull out step stool with safety tread Pull-out, slate gray, laminate leg rest on steel track Easy care all laminate base Chip resistant edges 1 large side storage compartment with shelf Storage compartment is accessible from both sides (no right or left handed tables) 2 Euro style drawers with all steel slides Built with plywood and laminate panels that are California CARB II compliant Top sections are easily replaceable in the field Adjustable feet for leveling Paper dispenser included 400 lbs. load capacity under normal use (181 kg) Overall 58"-72"L x 28.5"W x 31"H

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #8844-1MP-3SB