- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Diagnostic Equipment
- /
- Diagnostic and Monitoring Instruments and Supplies
- /
- Treatment Table w/ Drawers & Shelf, Laminate Dark Cherry, GunMetal
Clinton
Treatment Table w/ Drawers & Shelf, Laminate Dark Cherry, GunMetal
- Zoro #: G700925822
- Mfr #: 9013-27-1DC-3GM

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,595.51
Clinton #9013-27-1DC-3GM Specifications
- Zoro #: G700925822
- Mfr #: 9013-27-1DC-3GM
- Country of Origin (subject to change): United States
Description
Easy clean, all laminate base Features two easy clean, plastic drawers, shelf and adjustable backrest 2" firm foam padding (5 cm) Heavyweight, knit-backed upholstery Ships assembled 400 lbs. load capacity under normal use (181 kg) Overall 72"L x 27"W x 31"H
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Clinton #9013-27-1DC-3GM
Explore more
- CLINTON Upholstered Mat Platform with Adjustable Backrest, Slate Blue 241-47-3SB
- CLINTON Shrouded Power Table, Adj. Backrest & Drop Section Color: Burgundy 81330-3BG
- CLINTON Classic Series TX Table w/ Shelving, Dark Cherry Finish, Burgundy 1030-27-1DC-3BG
- CLINTON Cabinet Style TX Table w/ 4 Doors, Laminate Dark Cherry, Royal Blue 9074-30-1DC-3RB
- CLINTON XL Bariatric Table w/ Adj. Backrest & Drop Section Color: Slate Blue 84430-40-3SB
- CLINTON Flat, STR Line TX Table w/ Shelving, Natural Finish, Wedgewood 300-30-1NT-3WW
- CLINTON Couch w/ Sliding Doors, Gray, Desert Tan 3770-16-1GR-3DT
- CLINTON Panel Leg Couch w/ Full Shelf, w/adj. wedge Maple, Country Mist 3710-16-1MP-3CM
- CLINTON Panel Leg Couch w/ Full Shelf, w/adj. wedge Slate Gray, Desert Tan 3710-16-1SG-3DT
- PEDIGO Over-Operating Table, Top Only, Special Size, 46"Wx 20"D. P-5182-4620
- CLINTON Flat TX Table w/ Shelf & Two DWRS, Laminate Gray, GunMetal 9313-30-1GR-3GM
- Clinton Diagnostic and Monitoring Instruments and Supplies