Skip to Main Content
customer-service Help
Clinton

X-Tall, Blood Drawing Chair w/ Padded Flip Arm & Drawer, Slate Blue

Clinton X-Tall,  Blood Drawing Chair w/ Padded Flip Arm & Drawer,  Slate Blue 66022-3SB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,365.38
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,365.38

Clinton #66022-3SB Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Padded seat and padded, arched backrest Padded flip arm and armrest ClintonClean™ drawer top One-piece, all-plastic drawer Extra height reduces bending for attendant 1-1/4” square, heavy duty, all-welded, tubular steel, frame (3.18 cm) Adjustable height and depth flip arm Flip arm positions in place when in use, then flips out of the way for easy exit Comfortable, 2” padding throughout (5 cm) Neutral Gray, powder-coated frame Height adjustable armrest Easy-clean, durable vinyl in a selection of colors ClintonClean™ arms option available 400 lbs. load capacity under normal use (181.4 kg) IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended. ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown. All blood drawing products are non-returnable unless they are unused in unopened, original packaging. Seat 17.5"W x 18"D x 26"H Overall 40"W x 27"D x 42.5"H Arm Height Range 33" – 39" Arm Adjustments 6"

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Clinton #66022-3SB