Skip to Main Content
customer-service Help
Clinton

X-Wide Padded, Blood Chair w/ Padded Flip Arm & Drawer, Desert Tan

Clinton X-Wide Padded,  Blood Chair w/ Padded Flip Arm & Drawer,  Desert Tan 6069-U-3DT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,043.91
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,043.91

Clinton #6069-U-3DT Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Contoured, padded seat and 2" padded backrest Padded flip arm and armrest ClintonClean™ drawer top One-piece, all-plastic drawer Contemporary styling Gray powder-coated frame finish Adjustable height and depth flip arm Flip arm positions in place when in use, then flips out of the way for easy exit Height adjustable armrest Non-marking, nylon glides Chair-mounted options available 300 lbs. load capacity under normal use (136 kg) IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended. Seat 30"W x 18"D x 18"H Overall 51.5"W x 26.5"D Arm Height Range 27" – 33" Arm Adjustments 6"

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Clinton #6069-U-3DT