Skip to Main Content
customer-service Help
Clinton

X-Wide, Padded, Blood Chair w/ Padded Flip Arms, Black

Clinton X-Wide,  Padded,  Blood Chair w/ Padded Flip Arms,  Black 6006-U-3BK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,062.27
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,062.27

Clinton #6006-U-3BK Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Contoured, padded seat and 2" padded backrest Dual padded flip arms and armrests Contemporary styling Gray powder-coated frame finish Adjustable height and depth flip arm Flip arm positions in place when in use, then flips out of the way for easy exit Height adjustable armrest Non-marking, nylon glides Chair-mounted options available 300 lbs. load capacity under normal use (136 kg) IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended. ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown. All blood drawing products are non-returnable unless they are unused in unopened, original packaging. Seat 30"W x 18"D x 18"H Overall 43"W x 25"D Arm Height Range 27" – 33" Arm Adjustments 6"

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #6006-U-3BK