customer-service Help
Clinton

X-Wide/X-Tall, Blood Chair/Padded Flip Arm & Drawer, Wedgewood

Clinton X-Wide/X-Tall,  Blood Chair/Padded Flip Arm & Drawer,  Wedgewood 66092-3WW
Tap to zoom
Hover or click to zoom
$1,428.05
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $1,428.05

Clinton #66092-3WW Specifications

  • Country of Origin (subject to change): United States

Description

Padded seat and backrest Padded flip arm and armrest ClintonCleanTM drawer top One-piece, all-plastic drawer Extra height reduces bending for attendant A full 35" wide seat to accommodate a larger patient, or parent and child (89 cm) 1-1/4” square, heavy duty, all-welded, tubular steel frame (3.18 cm) Adjustable height and depth flip arm(s) Flip arm(s) positions in place when in use, then flips out of the way for easy exit Comfortable 2” padding throughout (5 cm) Neutral Gray, powder-coated frame Height adjustable armrest Easy-clean, durable vinyl in a selection of colors ClintonCleanTM arms option available 400 lbs. combined load capacity under normal use (181.4 kg) IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended. ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm options, otherwise chair will be shipped as shown. All blood drawing products are non-returnable unless they are unused in unopened, original packaging. Seat 35"W x 21"D x 20"H Overall 46"W x 29"D x 42.5"H Arm Height Range 27" – 33" Arm Adjustments 6"

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Clinton #66092-3WW