Skip to Main Content
customer-service Help
Clinton

Zoo Bus, Pediatric Ready Room, Warm Gray

Clinton Zoo Bus,  Pediatric Ready Room,  Warm Gray 7020-RR-3WG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8,970.30
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $8,970.30

Clinton #7020-RR-3WG Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Who doesn’t like friendly animals? And better yet, who doesn’t like the convenience of an entire pediatric exam room designed for you? Get some of the best young patient and parent pleasing Clinton Kids™ products all packaged at a price that is ready to go. Save time and save money with this inclusive, exclusive offer from Clinton! (no model substitutions) • 7020 Fun Series Zoo Bus Treatment Table with Black upholstery • 6120-BW Schoolhouse Base & Wall Cabinets with Slate Gray top and sides plus stainless steel sink and chrome faucet set (choose right or left location or no sink. If no location is selected, sink will be placed on left as shown.) • 10-K Koala Pediatric Laminate Step Stool • 21335 in your choice of upholstery colors • GS-3022 Double, Slimline, Stainless Steel,* Glove Box Holder • C-40B Premium, Padded, Side Chair in your choice of upholstery colors * Not MRI compatible 7020 Zoo Bus Table—72L" x 27"W x 34"H 6120-BW Wall Cabinet—61"L x 12"D x 24"H 6120-BW Base Cabinet    61"L x 18"D x 35"H 10-K Step Stool—20"L x 16"W x 7H```" 21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range GS-3022 Glove Box—10"L x 3.75"D x 10.5"H C-40B Side Chair—17.5"W x 18"D x 18"H/seat

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clinton #7020-RR-3WG