Skip to Main Content
customer-service Help
Clip-Rite

Clip-Flags, Solid, Red/Blue/Yellow/Green, 24 Per Pack, PK6

Clip-Rite Clip-Flags,  Solid,  Red/Blue/Yellow/Green,  24 Per Pack,  PK6 127
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.50 ($3.42/unit)
  • Material: Metal, Paper
  • Color: Yellow, Red, Blue, Green
  • Recommended Grade: 5+
See full product details
Orders over $75 ship free.
Total: $20.50

Clip-Rite #127 Specifications

  • Material: Metal, Paper
  • Color: Yellow, Red, Blue, Green
  • Recommended Grade: 5+
  • Recommended Age: 10+ Years
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These fun and bright colored Clip-Flags will make your organizing easier! The strong silver plated paper clips holds 1 to 20 sheets together. They are reversible, re-usable and removable. Write with any writing instrument and it won't smear. A lightweight dispenser is also included. Clip-tabs are great for personal and work documents, reports, faxes, folders, letters, accordion files and more. File by color and Pile your documents so you can quickly and efficiently find them. Each pack includes 24 Clip-tabs. Sold as 6 packs for a total of 144 Clip-tabs.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clip-Rite #127