Clipper

Wireless Wind Masthead & Data Box NMEA 0183

Clipper Wireless Wind Masthead & Data Box NMEA 0183 CL-WWMH
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Unknown
See full product details
$515.24

Subtotal: $515.24

Clipper #CL-WWMH Specifications

  • Country of Origin (subject to change): Unknown

Description

Wireless Masthead & Data Box The mast head transmitter is completely wireless and is supplied with a base unit, which is powered by the vessel's 12V supply, the base unit receives wind speed and direction data from the masthead transmitter and sends it to any compatible NMEA display unit. Wireless wind speed and direction data to any compatible NMEA display The masthead transmitter requires only occasional bright daylight falling on the solar panel to top up its internal battery. It will operate for 2000 hours without further solar charging from its fu lly charged battery. Easy installation with mast in place no wires to run down Simple masthead alignment through base unit Light weight - 190 grams Specifications: Sleep time > 15,000 Hours * Operating time > 2,000 Hours * Charging time * Fully charged with no further daylight NMEA 0183 4800 Baud 0/P Level 0 to 12 volt from 220 ohm source resistance. NMEA data sentence MWV Supply voltage 6 to 16 volts. (Nominal 12 volts) Supply current 17mA Fuse 1 Amp.

Reviews of Clipper #CL-WWMH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.