Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
DVD Training Kit, Workplace Safety
  • Zoro #: G0296311
  • Mfr #: PHICPD
No Product Image Available
$663.99
  • Provides: Preventing Hand Injury Training Information
  • Depth: 3"
  • Includes: Binder with DVD, Instructor Guide, PowerPoint Pesentation and Employee Quiz
See full product details
This item ships free.

Clmi Safety Training #PHICPD Specifications

  • Zoro #: G0296311
  • Mfr #: PHICPD
Provides: Preventing Hand Injury Training Information Depth: 3"
Includes: Binder with DVD, Instructor Guide, PowerPoint Pesentation and Employee Quiz Regulations Covered: OSHA 29 CFR 1910.138
Width: 13" Book Description: Preventing Hand Injury Instructor Guide is A Step By Step Process That Shows You How to Put On The Program. All of Our Programs are Written for The People Who Have Responsibility for Safety Regardless If They Have Training In Safety or Not
Language: English Number of Pages: 25
Item: DVD Training Kit Safety Training and Reference Material Title: Preventing Hand Injury
For Use With: Computer or DVD Player Safety Training and Reference Materials Item: Book/Booklet, Binder, CD-ROM, DVD, Paper/Form
Safety Training and Reference Material Subject: Hand Safety Video Length: 11 min.
Height: 12" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DVD Training Kit, Instructional, Subject Matter Workplace Safety, System Requirements DVD Player, DVD/Support Material Format, Time 10 min., 25, Height 12 In., Width 13 In., Depth 3 In., Language English, Provides Preventing Hand Injury Training Information, Computer or DVD Player, Regulations Covered OSHA 29 CFR 1910.138, Material DVD and Paper, Includes Binder with DVD, Instructor Guide, PowerPoint Pesentation and Employee Quiz

Reviews of Clmi Safety Training #PHICPD