Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
DVD, Workplace Safety, English
  • Zoro #: G0296287
  • Mfr #: PHIDVD
No Product Image Available
$319.05
  • Height: 6"
  • Video Length: 11 min.
  • Width: 4"
See full product details
This item ships free.

Clmi Safety Training #PHIDVD Specifications

  • Zoro #: G0296287
  • Mfr #: PHIDVD
Height: 6" Video Length: 11 min.
Width: 4" Provides: Preventing Hand Injury Training Information
Item: DVD For Use With: Computer or DVD Player
Number of Pages: 25 Includes: DVD
Safety Training and Reference Material Subject: Hand Safety Safety Training and Reference Material Title: Preventing Hand Injury
Safety Training and Reference Materials Item: DVD Language: English
Depth: 1/2" Regulations Covered: OSHA 29 CFR 1910.138
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DVD, Instructional, Subject Matter Workplace Safety, System Requirements DVD Player, DVD Format, Time 10 min., 25, Height 6 In., Width 4 In., Depth 1/2 In., Language English, Provides Preventing Hand Injury Training Information, Computer or DVD Player, Regulations Covered OSHA 29 CFR 1910.138, Material DVD, Includes DVD

Reviews of Clmi Safety Training #PHIDVD