Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
DVD, Workplace Safety, English
  • Zoro #: G0296269
  • Mfr #: UKSDVD
No Product Image Available
$441.99
  • Language: English
  • Height: 6"
  • Safety Training and Reference Materials Item: DVD
See full product details
This item ships free.

Clmi Safety Training #UKSDVD Specifications

  • Zoro #: G0296269
  • Mfr #: UKSDVD
Language: English Height: 6"
Safety Training and Reference Materials Item: DVD For Use With: Computer or DVD Player
Regulations Covered: Industry Best Practices Width: 4"
Number of Pages: 24 Depth: 1/2"
Item: DVD Provides: Utility Knife Safety Training Instruction
Includes: DVD Video Length: 9 min.
Safety Training and Reference Material Title: Utility Knife Safety Safety Training and Reference Material Subject: Equipment/Tool Safety
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DVD, Instructional, Subject Matter Workplace Safety, System Requirements DVD Player, DVD Format, Time 8 min., 24, Height 6 In., Width 4 In., Depth 1/2 In., Language English, Provides Utility Knife Safety Training Instruction, Computer or DVD Player, Regulations Covered Industry Best Practices, Material DVD, Includes DVD

Reviews of Clmi Safety Training #UKSDVD