Clorox
Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lavender
Mfr # 31387EA
Zoro # G6074754
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Lavender
- Primary Chemical Alkyl C12 40%, C14 50%, C16 10%; Dimethyl Benzyl Ammonium Chloride .3%; Other Ingredients 99.7%
- Capacity 32 oz
Explore More Products
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear CLO30614CT
- CLOROX Disinfecting Wipes, Fresh Scent, WE, PK 35 CLO01593
- CLOROX Cleaners & Detergents, Spray Bottle, Original CLO31221
- CLOROX Lemon Scent Cleaner and Disinfectant 32 oz 60044
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 6-3/4" X 8", White, 150 Towels/Can 31758EA
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Tub, Tahitian Grapefruit Splash, White CLO60036
- CLOROX 22OZ Clorox2 Bleach 30036
- CLOROX Clorox Broad Spectrum Quaternary Disinfectant Cleaner 30649EA
- CLOROX Cleaners & Detergents, Refill Bottle, Unscented 68978
- LYSOL Disinfecting Wipes, 8 in L, 7 in W, Lemon and Lime Blossom 77182
- EVERWIPE Disinfectant Wipes, Bag, Lemon, White 10100
- Clorox Disinfectants and Sanitizers