Shop All Multi-Purpose Wipes
Clorox
Canister, 700 Wipes, 7 in x 7 in
Mfr # 31547
Zoro # G5565430
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Disinfectant; Sanitizer
- Cleaner Form Wipes
- Primary Chemical Quat
- Application Disinfecting/Sanitizing
- Wipes Application Disinfecting/Sanitizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 31547
- Zoro # G5565430
- UPC # 10044600315475
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 7 in x 7 in |
Container Size | 700 ct |
Sheet Width | 7 in |
Sheet Length | 7 in |
Description
Disinfectant; Sanitizer, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E-coli, H1N1, Salmonella, Wet Contact Time 1 min or Less, Canister, Container Size 700 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 7 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Fresh, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 5813-79, NSF Rating Not Rated, Product Series No Series, Sheet Length 7 in, Sheet Width 7 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclaimed Colored Knit Cloth Rag 50 lb. Varies Sizes, Colored Mixed (135-50N)
- SORBO Natural Firm Squeegee Rubber 12 Pack 36 Inch, 12PK (1521H)
- BONA Floor Cleaner, Liquid, Size 34 oz., RTU (WM700054001)
- GLADE Cashmere Woods Scent Air Freshener Refill 6.2 oz Aerosol (72961)
- CLOROX Bag, 700 Wipes, 7 in x 7 in (31428)
- CLOROX Free & Clear Compostable All Purpose Cleaning Wipes, White, Tub (CLO32486CT)
- CLOROX Bucket, 110 Wipes, 12 in x 12 in (30358)
- CLOROX 150 Wipes, 6.75" x 8", Unscented (CLO 69150)
- CLOROX Disinfectant Wipe, Canister, Fresh (01593)
- CLOROX Canister, 35 Wipes, Crisp Lemon (01594CT)
- PIG Heavy-Duty Maintenance Wipers, Cellulose and Polyester Blend, 9-5/8" x 16" (WIP328)
- Clorox Multi-Purpose Wipes