Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced
Mfr # 31910EA
Zoro # G4598813
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Refill Bottle
- Size 128 oz.
- Fragrance Fragranced
- Primary Chemical Hydrogen Peroxide; Isopropyl alcohol; Sodium Lauryl Sulfate
- Capacity 128 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 31910EA
- Zoro # G4598813
- UPC # 44600319100
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 oz. |
Details
Container Type | Refill Bottle |
Fragrance | Fragranced |
Item | Cleaners & Detergents |
Primary Chemical | Hydrogen Peroxide; Isopropyl alcohol; Sodium Lauryl Sulfate |
Capacity | 128 oz |
Application | Hotels; Offices; Restaurants; Restrooms; Schools |
Effective to Remove | Blood; Body Oils; Urine; Vomit |
For Use On | Acrylic; Carpet; Ceramic Tile; Chrome; Curtains; Fabric; Floors; Glass; Granite; Grout; Hardwood; Laminate; Linoleum; PVC; Plastic; Polycarbonate; Polypropylene; Porcelain; Sinks; Stainless Steel; Tile; Toilets; Upholstery; Vinyl; Wood |
Physical Form | Liquid |
Surface | Acrylic; Carpet; Ceramic Tile; Chrome; Curtains; Fabric; Floors; Glass; Granite; Grout; Hardwood; Laminate; Linoleum; PVC; Plastic; Polycarbonate; Polypropylene; Porcelain; Sinks; Stainless Steel; Tile; Toilets; Upholstery; Vinyl; Wood |
Standards | EPA Reg. No. 67619-33; EPA List N |
Net Weight | 8.66 lbs |
Description
Clorox® Disinfecting Bio Stain and Odor Remover, Fragranced, 128 oz Refill Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 24 in Sweep Face Broom Head, Gray (BWK20424)
- BETCO Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK (40307000)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR28)
- HOSPECO Aerosol Can Refill, Cinnamon, PK12 (07906)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced, 4 PK (31910)
- CLOROX Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (30829)
- CLOROX Disinfecting Wipes, 7" W x 7" L Pack, Fresh, White, 2 PK (CLO31428CT)
- CLOROX Disinfectant, 14 oz. Aerosol Can, Unscented, 12 PK (31043)
- CLOROX Cleaners & Detergents, 128 oz Refill Bottle, Unscented, 4 PK (60094CT)
- CLOROX Disinfectant Spray, 19 oz. Aerosol Can, Unscented, 12 PK (38504)
- MEDICLEAN Institutional Disinfectant, 1 gal. Bottle, Unscented (221552000)
- Clorox Disinfectants and Sanitizers