Skip to Main Content
customer-service Help
Clorox

Clorox Disinfectant w/Bleach Refill, PK4

Clorox Clorox Disinfectant w/Bleach Refill, PK4 35420
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.35 ($9.09/unit)
  • Container Type: Jug
  • Size: 1 gal.
  • Fragrance: Unscented
See full product details
Orders over $75 ship free.
Total: $36.35

Clorox #35420 Specifications

  • Container Type: Jug
  • Size: 1 gal.
  • Fragrance: Unscented
  • Item: Disinfectant Cleaner with Bleach Refill
  • Primary Chemical: Bleach
  • Cleaner Chemical Product Grouping: Disinfectants and Sanitizers
  • Cleaner Container Type: Jug
  • Effective to Remove: C. Difficile Spores, Hepatitis A
  • Cleaner Container Size: 128 oz.
  • Degreaser Container Type: Jug
  • Recommended Dilution: Ready to Use
  • Item - Disinfectants and Sanitizers: Disinfectant Cleaner
  • Degreaser Container Size: 128 oz.
  • Standards: EPA registered
  • Disinfectant Efficacy: C. Difficile Spores, Hepatitis A
  • Cleaner Form: Liquid
  • Sub-Category: Disinfectant
  • Includes Chemical: Bleach
  • VOC Content: 1%
  • Wet Contact Time: 30 secs to 5 min
  • Package Quantity: 4
  • Container Size: 128 oz
  • EPA Registered: Yes
  • Targeted Pathogens: E-coli; H1N1; Hepatitis A; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Salmonella
  • EPA Registration Number: 67619-17
  • Rinse Required: Yes
  • Surfaces for Use On: Hard Nonporous Surfaces
  • Product Series: Clorox(R)
  • NSF Rating: Not Rated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disinfectant Cleaner, Primary Chemical Bleach, Cleaner Container Type Jug, Cleaner Container Size 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Chemicals For Use On Hard Nonporous Surfaces, Standards EPA registered, Effective to Remove C. Difficile Spores, Hepatitis A, Chemical Series No Series, Disinfectant Cleaner with Bleach Refill, Package Quantity 4

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR
***

Reviews of Clorox #35420