Clorox

Commercial Solutions Odor Defense, Clean Air Scent, 14 oz Aerosol (Discontinued)

Clorox Commercial Solutions Odor Defense,  Clean Air Scent,  14 oz Aerosol 31711EA
Hover or click to zoom Tap to zoom
  • Fragrance: Clean Air Scent
  • Cleaner Form: Liquid
  • Container Type: Aerosol Spray
  • Size: 14 oz
  • Application: Odor Control
  • Net Weight: 1.11 lbs
  • Country of Origin (subject to change): United States
See full product details
This Product is Discontinued

Clorox #31711EA Specifications

  • Fragrance: Clean Air Scent
  • Cleaner Form: Liquid
  • Container Type: Aerosol Spray
  • Size: 14 oz
  • Application: Odor Control
  • Net Weight: 1.11 lbs
  • Country of Origin (subject to change): United States

Description

Clorox® Commercial Solutions Odor Defense, Clean Air Scent, 14 oz Aerosol

Reviews of Clorox #31711EA