BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disinfecting Wipes, 7 x 8", 12 Pack, 35 Wipes/ Pack

CLOROX| Zoro #: G2267273| Mfr #: 01593

$42.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheet Size: 7" x 8"Color: WhiteItem: Disinfecting Wipes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267273 Mfr #: 01593
Sheet Size: 7" x 8"Color: White
Item: Disinfecting WipesFormula: Bleach Free
Fragrance: FreshWipes per Container: 35
Container Type: CanisterApplication: Hard, Non Porous Surfaces
Country of Origin (subject to change): United States

Description

Disinfecting and Sanitizing Wipes, Disinfecting Cleaning Wipes, Primary Chemical None, Effective to Remove Coronavirus, E.coli, Influenza A, Salmonella, Staphylococcus Aureus, Streptococcus, Wet Contact Time 3 to 4 min., Cleaner Container Type Canister, 35 ct., Ready to Use/Concentrated Ready to Use, Sheet Size 7 In. x 8 In., Cleaner Form Wipes, Wipes Application Disinfecting/Sanitizing, Disinfecting Wipes, Fragrance Fresh, Formula Bleach Free, Color White, Package Quantity 12

Reviews