customer-service Help
Clorox

Disinfecting Wipes, White, Canister, 75 Wipes, 7 in x 8 in, Fresh

Clorox Disinfecting Wipes,  White,  Canister,  75 Wipes,  7 in x 8 in,  Fresh 15949
Hover or click to zoom Tap to zoom
$33.21
pkg. of 6 ($5.54/ea)
  • Product Availability: Temporarily Unavailable
  • Cleaner Chemical Product Grouping: Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item: Disinfecting Cleaning Wipes
See full product details
Orders over $75 ship free.

Total: $33.21

Clorox #15949 Specifications

  • Product Availability: Temporarily Unavailable
  • Cleaner Chemical Product Grouping: Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item: Disinfecting Cleaning Wipes
  • Primary Chemical: Quat
  • Wet Contact Time: 3 to 4 min
  • Cleaner Container Size: 75 ct.
  • Cleaner Container Type: Canister
  • Sheet Size: 7 in x 8 in
  • Fragrance: Fresh
  • Container Type: Canister
  • Item: Disinfecting Wipes
  • Wipes per Container: 75
  • Effective to Remove: E.coli, HIV, Influenza A, Salmonella, Staphylococcus Aureus, Streptococcus
  • Color: White
  • Wipes Application: Disinfecting/Sanitizing
  • Cleaner Form: Wipes
  • Standards: EPA Registered
  • Containers per UOM: 6
  • Product Series: No Series
  • Number of Sheets: 75
  • Disposable/ Reusable: Disposable
  • EPA Registration Number: 67619-9
  • NSF Rating: Not Rated
  • Surfaces for Use On: Hard Nonporous Surfaces
  • EPA Registered: Yes
  • Container Size: 75 ct
  • Sheet Length: 8 in
  • Targeted Pathogens: E-coli, H1N1, HIV, Salmonella
  • Sheet Width: 7 in
  • Country of Origin (subject to change): United States

Description

Disinfecting and Sanitizing Wipes, Disinfecting Cleaning Wipes, Primary Chemical Quat, Effective to Remove E.coli, HIV, Influenza A, Salmonella, Staphylococcus Aureus, Streptococcus, Wet Contact Time 3 to 4 min, Cleaner Container Type Canister, 75 ct., Ready to Use/Concentrated Ready to Use, Sheet Size 7 in x 8 in, Cleaner Form Wipes, Wipes Application Disinfecting/Sanitizing, Disinfecting Wipes, Fragrance Fresh, Color White, Standards EPA, Package Quantity 6

Restrictions and Compliance

  • ***

Reviews of Clorox #15949