Skip to Main Content
customer-service Help
Clorox

Germicidal Bleach, 121 oz. jug, Unscented

Clorox Germicidal Bleach,  121 oz. jug,  Unscented 30966
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.99 ($7.00/unit)
  • Container Type: Jug
  • Size: 121 oz.
  • Fragrance: Unscented
See full product details
Orders over $75 ship free.
Total: $20.99

Clorox #30966 Specifications

  • Container Type: Jug
  • Size: 121 oz.
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Item: Germicidal Bleach
  • Primary Chemical: None
  • Cleaner Chemical Product Grouping: Bleach
  • Standards: EPA Registered
  • Container Size: 121 oz
  • Disinfectant Efficacy: C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
  • Item - Disinfectants and Sanitizers: Germicidal Bleach
  • Cleaner Container Size: 121 oz
  • Cleaner Container Type: Jug
  • Effective to Remove: C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
  • Degreaser Container Type: Jug
  • Sub-Category: Bleach
  • Includes Chemical: None
  • Cleaner Form: Liquid
  • Net Weight: 121 oz.
  • VOC Content: 1%
  • Wet Contact Time: 5 to 10 min
  • Package Quantity: 3
  • EPA Registration Number: 67619-32
  • Product Series: Clorox(R)
  • Rinse Required: Yes
  • EPA Registered: Yes
  • Surfaces for Use On: Hard Nonporous Surfaces
  • NSF Rating: 3D, B1, B2, D1, D2, G4, Q4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Germicidal Bleach, Primary Chemical None, Cleaner Container Type Jug, Cleaner Container Size 121 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Chemicals For Use On Hard Nonporous Surfaces, Standards APIC, CDC, EPA registered, FDA, OSHA, Effective to Remove C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus

Restrictions and Compliance

Hazardous material
***

Reviews of Clorox #30966