Clorox
Towels & Wipes, White, Canister, Non-Woven Fiber, Hospitals; Nursing Homes; Medical Facilities
Mfr # CLO 30358
Zoro # G6076924
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 1; 110
- Color White
- Material Non-Woven Fiber
- Application Hospitals; Nursing Homes; Medical Facilities
- Used On Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
Explore More Products
- CLOROX Towels & Wipes, White, Refill, Non-Woven Fiber, Hospitals; Nursing Homes; Medical Facilities CLO 30359
- CLOROX Towels & Wipes, White, Bucket, Nonwoven Fiber, Hospitals; Medical Facilities; Nursing Homes 31759EA
- CLOROX Towels & Wipes, White, Bucket, Non-Woven Fiber, Hospitals; Nursing Homes; Medical Facilities 10044600303588
- CLOROX Disinfecting Wipes, White, Canister, Disinfecting/Sanitizing, 75 Wipes, 8 in x 7 in, Lemon 15948
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon 1594
- CLOROX Germicidal Disinfecting Wipes, White, Bucket, Hard, Non Porous Surfaces, 2 PK, 110 Wipes, Bleach 30358
- CLOROX Towels & Wipes, White, Non-Woven Fiber, Hospitals; Nursing Homes; Medical Facilities, 110 Wipes 10044600303595
- CLOROX 0 Disinfecting Wipes, Can, Liquid, Citrus, White 1628
- CLOROX Hydrogen Peroxide Cleaner Disinfectant Wipes Refill, 185Pk CLO30827
- KIMTECH Towels & Wipes, White, Polypropylene, Critical Task; Cleanrooms; ISO Class 4 Environments 33390
- TECHSPRAY Cleanroom Wipes, White, Poly Wrapped, Hydroentangled Polyester, Delicate Surfaces, 100 Wipes 2352-100
- Clorox Multi-Purpose Wipes