SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cleaner and Disinfectant, PK6

CLOROX HEALTHCARE| Zoro #: G1963647| Mfr #: 68832

$126.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Cleaner and DisinfectantContainer Type: BottleSub-Category: Disinfectant Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963647 Mfr #: 68832
Item: Cleaner and DisinfectantContainer Type: Bottle
Sub-Category: Disinfectant CleanerRecommended Dilution: Ready to Use
Size: 32 oz.Country of Origin (subject to change): United States

Description

Cleaner and Disinfectant, Recommended Dilution Ready to Use, Size 32 oz., Container Type Bottle, Package Quantity 6

Reviews