SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Germicidal Disinfecting Wipes, 12 x 12", 2 Pack, 110 Wipes/ Pack

CLOROX HEALTHCARE| Zoro #: G2106937| Mfr #: 30359

$56.42 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fragrance: Mild BleachSheet Size: 12" x 12"Application: Hard, Non Porous Surfaces
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106937 Mfr #: 30359
Fragrance: Mild BleachSheet Size: 12" x 12"
Application: Hard, Non Porous SurfacesContainer Type: Refill
Standards: EPAColor: White
Wipes per Container: 110Item: Germicidal Disinfecting Wipes
Country of Origin (subject to change): United States

Description

Disinfecting and Sanitizing Wipes, Disinfecting Cleaning Wipes, Primary Chemical Bleach, Effective to Remove C. Difficile Spores, E.coli, HBV, HIV Type 1, Influenza A, Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Vancomycin-Resistant Enterococcus Faecalis (VRE), VRSA, Wet Contact Time 2 to 3 min., Cleaner Container Type Bucket Refill, 110 ct., Ready to Use/Concentrated Ready to Use, Sheet Size 12 In. x 12 In., Cleaner Form Wipes

Reviews