BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Germicidal Disinfecting Wipes, 6 Pack, 70 Wipes/ Pack

CLOROX HEALTHCARE| Zoro #: G0598254| Mfr #: 35309

$69.16 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fragrance: UnscentedApplication: Hard, Non Porous SurfacesColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598254 Mfr #: 35309
Fragrance: UnscentedApplication: Hard, Non Porous Surfaces
Color: WhiteItem: Germicidal Disinfecting Wipes
Standards: EPAWipes per Container: 70
Container Type: CanisterFormula: Bleach Based
Country of Origin (subject to change): United States

Description

Disinfecting and Sanitizing Wipes, Disinfecting Cleaning Wipes, Primary Chemical Bleach, Effective to Remove C. Difficile Spores, E.coli, HBV, HIV Type 1, Influenza A, Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Vancomycin-Resistant Enterococcus Faecalis (VRE), VRSA, Wet Contact Time 1 min. or Less, Cleaner Container Type Canister, 70 ct., Ready to Use/Concentrated Ready to Use, Sheet Size 6-3/4 In. x 9 In., Cleaner Form Wipes

Reviews