Skip to Main Content
customer-service Help
Clorox

Liquid 1 gal. Multi-Purpose Cleaners and Degreaser, Jug , PK4

Clorox Liquid 1 gal. Multi-Purpose Cleaners and Degreaser,  Jug ,  PK4 CLO 30861
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$78.93 ($19.73/unit)
  • Item: Multi-Purpose Cleaners and Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
This item ships free.
Total: $78.93

Clorox #CLO 30861 Specifications

  • Item: Multi-Purpose Cleaners and Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Fragrance: Lemon, Citrus
  • Package Quantity: 4
  • Color: Clear, Green
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clorox® Professional Multi-Purpose Cleaner and Degreaser Concentrate, 1 gal, 4/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Clorox #CLO 30861