Clorox Pool & Spa

Filter Aid, Granular, 24 lb.

Clorox Pool & Spa Filter Aid, Granular, 24 lb. 50124CLX
Hover or click to zoom Tap to zoom
  • Sub-Category: Pool
  • Item: Filter Aid
  • Form: Granular
  • Size: 24 lb
  • Color: White
  • Fragrance: None
  • Container Size: 24 lb
  • Product Grouping: Filter Aids
See full product details
$24.98

Subtotal: $24.98

Clorox Pool & Spa #50124CLX Specifications

  • Sub-Category: Pool
  • Item: Filter Aid
  • Form: Granular
  • Size: 24 lb
  • Color: White
  • Fragrance: None
  • Container Size: 24 lb
  • Product Grouping: Filter Aids
  • Container Type: Box
  • Phosphate Free: Yes
  • Cleaner Form: Granular
  • Salt System Compatible: Yes
  • Calcium Free: Yes
  • Biodegradable: No
  • pH Value: Alkaline
  • pH Level: 8 to 11
  • Product Label: D.E. Media and Filter Aid
  • Primary Chemical: Cristobalite, Diatomaceous Earth
  • For Use With: DE Filter
  • Country of Origin (subject to change): United States

Description

Pool, Filter Aid, Form Granular, Size 24 lb, Color White, Fragrance None

Reviews of Clorox Pool & Spa #50124CLX

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.