Clorox
Wipes, White, Canister, Non-Woven Fiber, Fresh Scent, 7" W. x
- Zoro #: G6103140
- Mfr #: 1593

Tap to zoom
Hover or click to zoom
$6.58
Must order in multiples of 2
- Fragrance: Fresh Scent
- Item: Wipes
- For Use On: Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.16
Clorox #1593 Specifications
- Zoro #: G6103140
- Mfr #: 1593
- Fragrance: Fresh Scent
- Item: Wipes
- For Use On: Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
- Length: 8"
- Standards: EPA Reg. No. 5813-79; EPA List N
- Effective to Remove: Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses
- Application: Bathrooms; Gyms; Hospitals; Kitchens; Offices; Schools; Day Care Centers
- Packaging Type: Canister
- Ply: 1
- Container Type: Canister
- Color: White
- Paper Towel Type: Disinfecting Wipes
- Material: Non-Woven Fiber
- Contains: Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid
- Width: 7"
- Net Weight: 0.9 lbs
- Country of Origin (subject to change): United States
Description
Clorox® Disinfecting Wipes, 7 x 8, Fresh Scent, 35/Canister
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Clorox #1593
Explore more
- Clorox Wipes, White, Canister, Non-Woven Fiber, Fresh Scent/Citrus Blend, 7" W. x CLO 30208
- Clorox Disinfecting Wipes, White, Bag, Healthcare Surfaces, 11 in x 12 in 30827
- Clorox Disinfecting Wipes, White, Canister, Hard, Non Porous Surfaces, Fresh 31547
- Durawipe Durawipe 600 Wiper, Pop-Up, White, PK12 D611W
- Coretex BurnX Lite Gel, Pouches, PK200 32730
- Pdi Personal Cleansing Washcloth, PK400 U12095
- Insta-Bac Insta-Fresh, PureScent, 24 oz., PK6 LE013032
- Clorox Multi-Purpose Wipes