customer-service Help
Clorox

Wipes, White, Canister, Non-Woven Fiber, Fresh Scent/Citrus Blend, 7" W. x

Clorox Wipes,  White,  Canister,  Non-Woven Fiber,  Fresh Scent/Citrus Blend,  7" W. x CLO 30208
Tap to zoom
Hover or click to zoom
$67.29
pkg. of 12 ($5.61/ea)
  • Fragrance: Fresh Scent/Citrus Blend
  • Net Weight: 20.55 lbs
  • Color: White
See full product details
Orders over $75 ship free.

Total: $67.29

Clorox #CLO 30208 Specifications

  • Fragrance: Fresh Scent/Citrus Blend
  • Net Weight: 20.55 lbs
  • Color: White
  • Standards: EPA Reg. No. 67619-31; EPA List N
  • Width: 7"
  • Container Type: Canister
  • Contains: Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid
  • Application: Bathrooms; Gyms; Hospitals; Kitchens; Offices; Schools; Day Care Centers
  • Effective to Remove: Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses
  • Item: Wipes
  • Packaging Type: Canister
  • Material: Non-Woven Fiber
  • Length: 8"
  • Paper Towel Type: Disinfecting Wipes
  • For Use On: Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood
  • Ply: 1
  • Country of Origin (subject to change): United States

Description

Clorox® Disinfecting Wipes, 7x8, Fresh Scent/Citrus Blend, 75/Canister, 3/PK, 4 Packs/CT

Reviews of Clorox #CLO 30208