Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

CLR Calcium, Lime & Rust Remover, 28 oz. Bottle

  • Zoro #: G3262917
  • Mfr #: G-CL-12

$5.59

  • Cleaner Chemical Product Grouping: Etchants, Rust and Lime Removers
  • Primary Chemical: None
  • Sub-Category: Multi-Surface Cleaners
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Clr #G-CL-12 Specifications

  • Zoro #: G3262917
  • Mfr #: G-CL-12
Cleaner Chemical Product Grouping: Etchants, Rust and Lime Removers Primary Chemical: None
Sub-Category: Multi-Surface Cleaners Standards: Safer Choice, U.S. EPA Safer Product Standards
Cleaner Container Size: 28 oz. Degreaser Container Type: Jug
Degreaser Container Size: 28 oz. Cleaner Container Type: Jug
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards Item - Etchants, Rust and Lime Removers: Calcium, Lime and Rust Remover
Size: 28 oz. Fragrance: Unscented
Color: Lime Green Includes Chemical: None
Item: Calcium, Lime and Rust Remover Recommended Dilution: Ready to Use
Cleaner Form: Liquid Application: Industrial and Commercial Applications in Healthcare, Manufacturing, Automotive, Energy, Government and Hospitality
Container Type: Bottle Contains: Gluconic Acid, Lactic Acid, Lauramine Oxide, Tripropylene Glycol N-Butyl Ether, Water
Country of Origin (subject to change): United States

Description

Tackle the toughest cleaning jobs you have using multipurpose cleaners, which are cleaning agents meant to remove dirt, grimes and stains from surfaces. Here are some important details for Clr Calcium, Lime and Rust Remover. Size: 28 oz., Color: Green.

Reviews of Clr #G-CL-12