SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cleaner, Size 42 oz.

CLR| Zoro #: G0334162| Mfr #: G-GM-42

$9.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fragrance: UnscentedSub-Category: Cleaner/DegreaserDegreaser NSF Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334162 Mfr #: G-GM-42
Fragrance: UnscentedSub-Category: Cleaner/Degreaser
Degreaser NSF Rating: Not RatedDegreaser Solvent Base: Non-Solvent
Recommended Dilution: Ready To UseDegreaser VOC Range: Less than or equal to 10% / 10 g/L
Degreaser Container Type: JugReady to Use/Concentrated: Ready to Use
Item: CleanerDegreaser Container Size: 42 oz.
Degreaser Application: Equipment/Machinery, Fleet/Vehicle, Parts WashingDegreaser Item: Cleaner/Degreaser
Country of Origin (subject to change): United States

Description

Cleaner, Equipment/Machinery, Fleet/Vehicle, Parts Washing, Cleaner Container Type Jug, Cleaner Container Size 42 oz., Cleaner Solvent Base Non-Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Cleaner/Degreaser, Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented

Reviews